Add More Items
View All Quick Selects
Below you can add an image for 'decorator locator' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Decorator Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Clip Mount, Polycarbonate Material, White, Gloss
Total Availability: In Stock
Check local availability
Book Price
$7.27
Each
Decorator Outlet Strap, Snap-In Connection, 3 Ports, White, 0.28 In Length, 1.65 In Width, 4.19 In Height, 0.01 LB
$1.89
Simplify Your Network Installations With The Pre-Configured 1-Port Strap Featuring One RJ45 Port. This Strap Provides A Quick and Easy One-Port Installation Into Any Standard Decorator Opening, Ensuring A Clean and Professional Look. Perfect For Connecting Network Devices, It Offers Reliable and Efficient Performance.
$9.07
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, Thermoplastic, White, Screw Connection, 0.15 LB
$5.01
Decorator Wall Plate, 3 Gang, 6.75 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1200 LB
Available now at Baton Rouge: In Stock
Baton Rouge Availability: In Stock
$235.89
Per 100
Decorator Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.32 In Length, 0.82 In Width, 4.91 In Height, Nylon/PVC Material, White, Tamper Resistant
$11.46
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, Thermoplastic, Brown, Screw Connection, 0.15 LB
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, White, Screw Connection, 0.21 LB
Single-Pole, Back and Side-Wire, Decorator Switch, 20A, 120/277V.
$17.27
Mounting Strap For Blank Insert. Box Mounted. Changes Decorator Opening to Blank. Steel Painted Light Almond.
$1,021.25
Decorator Wall Mounted Control, 120 V, 15 A, Rocker Switch, Wall Mount, Plastic (Wall Plate) Housing Material, White, 0.35 LB/Ea
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$27.70
Decorator Wall Plate, 1 Gang, 2.75 (W) X 4.50 (H) In, Screw Mount, Stainless Steel, Satin Brushed
$3.54
Combine Phone and TV Connections In One Convenient Location With The Pre-Configured 2-Port Strap. This Strap Provides A Quick and Easy Installation Into Any Standard Decorator Opening, Offering Both Phone and TV Connectivity In A Single, Clean Setup. Perfect For Optimizing Space and Ensuring A Professional Look, This Strap Is An Essential Addition to Your Home or Office.
$9.61
<P>The Non-Flexing Design Of The On-Q Decorator Outlet Strap Provides Security When Plugging and Unplugging Cables.Steel Threaded Inserts With Recessed Hex Design to Reduce Spin For Faceplate Mounting and Easy Leveling to Compensate For Off-Center Boxes</
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V, Thermoplastic, White, Screw Connection, 9.3 LB
$11.55
3-Way, Back and Side-Wire, Decorator Switch, 20A, 120/277V.
$22.92
<P>The Non-Flexing Design Of The On-Q Decorator Outlet Provides Security When Plugging and Unplugging Cables. Steel Threaded Inserts With Recessed Hex Design to Reduce Spin For Faceplate Mounting and East Leveling to Compensate For Off-Center Boxes</P>
$1.41
Strap, 3 Category Level, 1 Port, Single Coaxial, 1 Adapter, White
$2.86
<P>For Covering Rectangular Decorator Style Devices.</P>
$4.81
20
Popularity
Default